Zoro Homepage

ChemicalMeteringPump, 192gpd, Acrylic/PP

  • Mfr # C931-20HV

  • Zoro # G416292560


product price: $3,873.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Thermoplastic
Overall Width
5.7 in
Operating Pressure (Maximum)
60 psi
Intake Connection Size
15/16 in
Overall Length
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C931-20HV
Zoro #
G416292560
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Intake Connection Size
15/16 in
Overall Length
14.7 in
Overall Height
12.3 in

Details

Housing Material
Thermoplastic
Operating Pressure (Maximum)
60 psi
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Flow Rate (Maximum)
8 gph
Pump Drive Type
Solenoid
Turn Down Ratio
1000:1
Head Material
Polypropylene
Check Ball Material
316 Stainless Steel
Item
Electronic Chemical Metering Pump
Stroke Rate (Maximum)
100 stroke/min
Nameplate Voltage
120V AC
Fitting Material
Polypropylene
Control Programs
Pulse/Analog Input with Dual Manual Control

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Acrylic/Polypropylene, Flow Rate (Maximum) 192 gpd, Head Material Acrylic/Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material FKM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.