Zoro Homepage

ChemicalMeteringPump, 192gpd, PVCHead

  • Mfr # C931-24

  • Zoro # G416292539


product price: $4,308.99
/ea
Free Shipping & Returns

Key Features

Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Check Ball Material
Ceramic
Control Programs
Pulse/Analog Input with Dual Manual Control
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C931-24
Zoro #
G416292539
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.3 in
Overall Width
5.7 in
Intake Connection Size
1/2 in
Overall Length
14.7 in

Details

Item
Electronic Chemical Metering Pump
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Check Ball Material
Ceramic
Control Programs
Pulse/Analog Input with Dual Manual Control
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Head Material
PVC
Operating Pressure (Maximum)
60 psi
Turn Down Ratio
1000:1
Flow Rate (Maximum)
8 gph
Nameplate Voltage
120V AC
Frequency
50 Hz, 60 Hz
Stroke Rate (Maximum)
100 stroke/min
Intake Connection Type
MNPT
Fitting Material
PVC

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material PVC, Flow Rate (Maximum) 192 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1, Viscosity (Maximum) 400 cps

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.