Zoro Homepage

ChemicalMeteringPump, 31.2gpd, 316SSHead

  • Mfr # C901-297

  • Zoro # G216292494


product price: $3,659.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.7 in
Pump Drive Type
Solenoid
Check Ball Material
316 Stainless Steel
Flow Rate (Maximum)
1.3 gph
Turn Down Ratio
1000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C901-297
Zoro #
G216292494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14.7 in
Intake Connection Size
1/4 in
Overall Height
12.3 in
Overall Width
5.7 in

Details

Pump Drive Type
Solenoid
Check Ball Material
316 Stainless Steel
Flow Rate (Maximum)
1.3 gph
Turn Down Ratio
1000:1
Head Material
316 Stainless Steel
Operating Pressure (Maximum)
300 psi
Frequency
50 Hz, 60 Hz
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Housing Material
Thermoplastic
Item
Electronic Chemical Metering Pump
Fitting Material
316 Stainless Steel
Control Programs
Pulse/Analog Input with Dual Manual Control
Intake Connection Type
MNPT
Stroke Rate (Maximum)
100 stroke/min

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 31.2 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 300 psi, Reproducibility +/-1.0 Percent, Seal Material 316 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.