ChemicalMeteringPump, 38.4gpd, PPHead
Mfr # B111-495SI
Zoro # G016292281
product price: $2,021.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Polypropylene
Housing Material
Thermoplastic
Overall Width
5.7 in
Control Programs
Manual Control
Check Ball Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B111-495SI
Zoro #
G016292281
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in
Intake Connection Size
3/8 in
Details
Fitting Material
Polypropylene
Item
Electronic Chemical Metering Pump
Housing Material
Thermoplastic
Control Programs
Manual Control
Check Ball Material
Ceramic
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
1.6 gph
Turn Down Ratio
1000:1
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
150 psi
Head Material
Polypropylene
Stroke Rate (Maximum)
100 stroke/min
Pump Drive Type
Solenoid
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 38.4 gpd, Head Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.