Zoro Homepage

ChemicalMeteringPump, 38.4gpd, PPHead

  • Mfr # B711-495SI

  • Zoro # G516292248


product price: $2,747.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.7 in
Stroke Rate (Maximum)
100 stroke/min
Overall Length
14.7 in
Control Programs
Pulse Input with Dual Manual Control
Operating Pressure (Maximum)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B711-495SI
Zoro #
G516292248
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Overall Length
14.7 in
Overall Height
12.3 in
Intake Connection Size
3/8 in

Details

Stroke Rate (Maximum)
100 stroke/min
Control Programs
Pulse Input with Dual Manual Control
Operating Pressure (Maximum)
150 psi
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Item
Electronic Chemical Metering Pump
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Housing Material
Thermoplastic
Nameplate Voltage
120V AC
Fitting Material
Polypropylene
Frequency
50 Hz, 60 Hz
Head Material
Polypropylene
Flow Rate (Maximum)
1.6 gph
Check Ball Material
Ceramic

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 38.4 gpd, Head Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.