ChemicalMeteringPump, 480gpd, PVCHead
Mfr # C141-34
Zoro # G716292604
product price: $3,310.99
/ea
Free Shipping & Returns
Key Features
Turn Down Ratio
1000:1
Intake Connection Type
MNPT
Housing Material
Thermoplastic
Overall Height
12.3 in
Head Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C141-34
Zoro #
G716292604
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.3 in
Overall Length
14.7 in
Overall Width
5.7 in
Intake Connection Size
1/2 in
Details
Turn Down Ratio
1000:1
Intake Connection Type
MNPT
Housing Material
Thermoplastic
Head Material
PVC
Control Programs
Dual Manual Control
Flow Rate (Maximum)
20 gph
Nameplate Voltage
120V AC
Stroke Rate (Maximum)
100 stroke/min
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Frequency
50 Hz, 60 Hz
Fitting Material
PVC
Item
Electronic Chemical Metering Pump
Pump Drive Type
Solenoid
Check Ball Material
Ceramic
Operating Pressure (Maximum)
25 psi
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material PVC, Flow Rate (Maximum) 480 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1, Viscosity (Maximum) 400 cps
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.