ChemicalMeteringPump, 48gpd, 316SSHead
Mfr # PD061-947NP
Zoro # G616292384
product price: $1,628.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Overall Length
9.6 in
Overall Height
7.6 in
Control Programs
Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD061-947NP
Zoro #
G616292384
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.6 in
Overall Height
7.6 in
Overall Width
4.6 in
Details
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Control Programs
Manual Control
Stroke Rate (Maximum)
160 stroke/min
Frequency
50 Hz, 60 Hz
Reproducibility
+/-3.0%
Fitting Material
316 Stainless Steel
Seal Material
PTFE
Flow Rate (Maximum)
2 gph
Operating Pressure (Maximum)
50 psi
Check Ball Material
316 Stainless Steel
Nameplate Voltage
115/230V AC
Head Material
316 Stainless Steel
Flow Rate (Minimum)
0.002 gph
Item
Electronic Chemical Metering Pump
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 48 gpd, Head Material 316 Stainless Steel, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.