Zoro Homepage

ChemicalMeteringPump, 48gpd, 316SSHead

  • Mfr # PD711-907NP

  • Zoro # G416292386


product price: $2,010.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.6 in
Intake Connection Size
1/4 in
Flow Rate (Minimum)
0.002 gph
Overall Width
4.6 in
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD711-907NP
Zoro #
G416292386
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.6 in
Intake Connection Size
1/4 in
Overall Width
4.6 in
Overall Height
7.5 in

Details

Flow Rate (Minimum)
0.002 gph
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Nameplate Voltage
115/230V AC
Standards
CE Certified, ETL, NSF 372, NSF 61
Head Material
316 Stainless Steel
Seal Material
PTFE
Intake Connection Type
NPT
Pump Drive Type
Solenoid
Flow Rate (Maximum)
2 gph
Frequency
50 Hz, 60 Hz
Check Ball Material
316 Stainless Steel
Operating Pressure (Maximum)
450 psi
Item
Electronic Chemical Metering Pump
Reproducibility
+/-3.0%
Fitting Material
316 Stainless Steel
Stroke Rate (Maximum)
160 stroke/min

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 48 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type NPT, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 450 psi, Reproducibility +/-3.0 Percent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.