Zoro Homepage

ChemicalMeteringPump, 48gpd, AcrylicHead

  • Mfr # PD061-940SI

  • Zoro # G316292400


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.6 in
Frequency
50 Hz, 60 Hz
Stroke Rate (Maximum)
160 stroke/min
Fitting Material
PVC
Standards
CE Certified, ETL, NSF 372, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD061-940SI
Zoro #
G316292400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.6 in
Overall Width
4.6 in
Overall Height
9.9 in

Details

Frequency
50 Hz, 60 Hz
Stroke Rate (Maximum)
160 stroke/min
Fitting Material
PVC
Standards
CE Certified, ETL, NSF 372, NSF 61
Flow Rate (Maximum)
2 gph
Pump Drive Type
Solenoid
Seal Material
PTFE
Nameplate Voltage
115/230V AC
Operating Pressure (Maximum)
50 psi
Check Ball Material
Ceramic
Reproducibility
+/-3.0%
Item
Electronic Chemical Metering Pump
Control Programs
Manual Control
Flow Rate (Minimum)
0.002 gph
Head Material
Acrylic

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material Acrylic, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.