ChemicalMeteringPump, 48gpd, AcrylicHead
Mfr # PD741-920SI
Zoro # G416292324
product price: $1,811.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (Minimum)
0.002 gph
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Standards
CE Certified, ETL, NSF 372, NSF 61
Overall Length
9.6 in
Check Ball Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD741-920SI
Zoro #
G416292324
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.6 in
Overall Width
4.6 in
Overall Height
9.8 in
Details
Flow Rate (Minimum)
0.002 gph
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Standards
CE Certified, ETL, NSF 372, NSF 61
Check Ball Material
Ceramic
Stroke Rate (Maximum)
160 stroke/min
Flow Rate (Maximum)
2 gph
Frequency
50 Hz, 60 Hz
Head Material
Acrylic
Operating Pressure (Maximum)
250 psi
Nameplate Voltage
115/230V AC
Seal Material
PTFE
Pump Drive Type
Solenoid
Fitting Material
PVC
Item
Electronic Chemical Metering Pump
Reproducibility
+/-3.0%
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material Acrylic, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.