Zoro Homepage

ChemicalMeteringPump, 48gpd, AcrylicHead

  • Mfr # PD741-A20AI

  • Zoro # G916292381


product price: $1,787.99
/ea
Free Shipping & Returns

Key Features

Stroke Rate (Maximum)
160 stroke/min
Check Ball Material
Ceramic
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Seal Material
PTFE
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD741-A20AI
Zoro #
G916292381
UPC #
-
Country of Origin
United States

Details

Stroke Rate (Maximum)
160 stroke/min
Check Ball Material
Ceramic
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Seal Material
PTFE
Frequency
50 Hz, 60 Hz
Fitting Material
PVC
Reproducibility
+/-3.0%
Flow Rate (Maximum)
2 gph
Head Material
Acrylic
Pump Drive Type
Solenoid
Standards
CE Certified, ETL, NSF 372, NSF 61
Flow Rate (Minimum)
0.002 gph
Operating Pressure (Maximum)
250 psi
Item
Electronic Chemical Metering Pump
Nameplate Voltage
115/230V AC

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material Acrylic, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.