Zoro Homepage

ChemicalMeteringPump, 48gpd, AcrylicHead

  • Mfr # PD751-A30HI

  • Zoro # G816292351


product price: $1,983.99
/ea
Free Shipping & Returns

Key Features

Frequency
50 Hz, 60 Hz
Reproducibility
+/-3.0%
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Check Ball Material
Ceramic
Flow Rate (Maximum)
2 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD751-A30HI
Zoro #
G816292351
UPC #
-
Country of Origin
United States

Details

Frequency
50 Hz, 60 Hz
Item
Electronic Chemical Metering Pump
Reproducibility
+/-3.0%
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Check Ball Material
Ceramic
Flow Rate (Maximum)
2 gph
Flow Rate (Minimum)
0.002 gph
Seal Material
PTFE
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Operating Pressure (Maximum)
110 psi
Stroke Rate (Maximum)
160 stroke/min
Fitting Material
PVC
Head Material
Acrylic
Nameplate Voltage
115/230V AC

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material Acrylic, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.