ChemicalMeteringPump, 48gpd, PVDFHead
Mfr # PD061-842SI
Zoro # G516292415
product price: $1,300.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (Minimum)
0.002 gph
Fitting Material
PVDF
Seal Material
PTFE
Overall Height
10.5 in
Head Material
PVDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD061-842SI
Zoro #
G516292415
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10.5 in
Overall Width
4.6 in
Overall Length
9.6 in
Details
Flow Rate (Minimum)
0.002 gph
Fitting Material
PVDF
Seal Material
PTFE
Head Material
PVDF
Reproducibility
+/-3.0%
Nameplate Voltage
115/230V AC
Pump Drive Type
Solenoid
Stroke Rate (Maximum)
160 stroke/min
Operating Pressure (Maximum)
50 psi
Item
Electronic Chemical Metering Pump
Standards
CE Certified, ETL, NSF 372, NSF 61
Frequency
50 Hz, 60 Hz
Check Ball Material
Ceramic
Flow Rate (Maximum)
2 gph
Control Programs
Manual Control
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 48 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel, Turn Down Ratio 200:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.