Zoro Homepage

ChemicalMeteringPump, 48gpd, PVDFHead

  • Mfr # PD061-843SI

  • Zoro # G816292450


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4.6 in
Head Material
PVDF
Flow Rate (Minimum)
0.002 gph
Flow Rate (Maximum)
2 gph
Reproducibility
+/-3.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD061-843SI
Zoro #
G816292450
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.6 in
Overall Height
10.5 in
Overall Length
9.6 in

Details

Head Material
PVDF
Flow Rate (Minimum)
0.002 gph
Flow Rate (Maximum)
2 gph
Reproducibility
+/-3.0%
Frequency
50 Hz, 60 Hz
Standards
CE Certified, ETL, NSF 372, NSF 61
Seal Material
PTFE
Fitting Material
PVDF
Stroke Rate (Maximum)
160 stroke/min
Control Programs
Manual Control
Nameplate Voltage
115/230V AC
Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
50 psi
Pump Drive Type
Solenoid
Check Ball Material
Ceramic

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 48 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.