Zoro Homepage

ChemicalMeteringPump, 48gpd, PVDFHead

  • Mfr # PD761-842SI

  • Zoro # G716292352


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Minimum)
0.002 gph
Stroke Rate (Maximum)
160 stroke/min
Nameplate Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Overall Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD761-842SI
Zoro #
G716292352
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.5 in
Overall Length
9.6 in
Overall Width
4.6 in

Details

Flow Rate (Minimum)
0.002 gph
Stroke Rate (Maximum)
160 stroke/min
Nameplate Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Standards
CE Certified, ETL, NSF 372, NSF 61
Fitting Material
PVDF
Seal Material
PTFE
Item
Electronic Chemical Metering Pump
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Flow Rate (Maximum)
2 gph
Head Material
PVDF
Pump Drive Type
Solenoid
Reproducibility
+/-3.0%
Operating Pressure (Maximum)
50 psi
Check Ball Material
Ceramic

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 48 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.