Zoro Homepage

ChemicalMeteringPump, 600gpd, PVCHead

  • Mfr # C781-30

  • Zoro # G016292526


product price: $4,568.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (Maximum)
30 psi
Housing Material
Thermoplastic
Overall Width
5.7 in
Intake Connection Size
1/2 in
Overall Height
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C781-30
Zoro #
G016292526
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Intake Connection Size
1/2 in
Overall Height
12.3 in
Overall Length
14.7 in

Details

Operating Pressure (Maximum)
30 psi
Housing Material
Thermoplastic
Item
Electronic Chemical Metering Pump
Nameplate Voltage
120V AC
Stroke Rate (Maximum)
100 stroke/min
Pump Drive Type
Solenoid
Head Material
PVC
Check Ball Material
Ceramic
Control Programs
Pulse Input with Dual Manual Control
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Fitting Material
PVC
Turn Down Ratio
1000:1
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
25 gph

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 600 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 30 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.