ChemicalMeteringPump, 60gpd, PVDFHead
Mfr # C111-362SI
Zoro # G416292676
product price: $2,516.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12.3 in
Check Ball Material
Ceramic
Flow Rate (Maximum)
2.5 gph
Stroke Rate (Maximum)
100 stroke/min
Head Material
PVDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C111-362SI
Zoro #
G416292676
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.3 in
Intake Connection Size
3/8 in
Overall Width
5.7 in
Overall Length
14.7 in
Details
Check Ball Material
Ceramic
Flow Rate (Maximum)
2.5 gph
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Head Material
PVDF
Frequency
50 Hz, 60 Hz
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
150 psi
Control Programs
Dual Manual Control
Pump Drive Type
Solenoid
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Turn Down Ratio
1000:1
Housing Material
Thermoplastic
Fitting Material
PVDF
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 60 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.