Zoro Homepage

ChemicalMeteringPump, 96gpd, Acrylic/PP

  • Mfr # C121-76HV

  • Zoro # G716292567


product price: $2,603.99
/ea
Free Shipping & Returns

Key Features

Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Overall Width
5.7 in
Check Ball Material
316 Stainless Steel
Intake Connection Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C121-76HV
Zoro #
G716292567
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Intake Connection Size
15/16 in
Overall Length
14.7 in
Overall Height
12.3 in

Details

Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Check Ball Material
316 Stainless Steel
Housing Material
Thermoplastic
Stroke Rate (Maximum)
100 stroke/min
Operating Pressure (Maximum)
100 psi
Control Programs
Dual Manual Control
Fitting Material
Polypropylene
Turn Down Ratio
1000:1
Item
Electronic Chemical Metering Pump
Flow Rate (Maximum)
4 gph
Head Material
Polypropylene
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Acrylic/Polypropylene, Flow Rate (Maximum) 96 gpd, Head Material Acrylic/Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.