ChemicalMeteringPump, 96gpd, PVDFHead
Mfr # C121-469SI
Zoro # G116292587
product price: $2,742.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
120V AC
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Control Programs
Dual Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C121-469SI
Zoro #
G116292587
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Overall Height
12.3 in
Intake Connection Size
3/8 in
Overall Width
5.7 in
Details
Nameplate Voltage
120V AC
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Control Programs
Dual Manual Control
Turn Down Ratio
1000:1
Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
100 psi
Frequency
50 Hz, 60 Hz
Stroke Rate (Maximum)
100 stroke/min
Check Ball Material
PTFE
Head Material
PVDF
Fitting Material
PVDF
Flow Rate (Maximum)
4 gph
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 96 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.