Shop LOADPRO
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 14 Bushel Bin Cart, 1000 lb Capacity, Red
Mfr # RM-LOADPRO-14BU RED
Zoro # G823953702
product price:Â
$
373.99
/ea
Key Features
Color
Red
Capacity
14 BU
Shape
Rectangle
Load Capacity
1000 lb
Material
MDPE/Steel/Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-14BU RED
- Zoro #
- G823953702
- UPC #
- 830460006799
- Country of Origin
- United States
- Color
- Red
- Capacity
- 14 BU
- Item
- Cube Truck
- Shape
- Rectangle
- Load Capacity
- 1000 lb
- Material
- MDPE/Steel/Rubber
- Assembled
- No Assembly Required
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
Description
Built for durability and daily use, this 14 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 1000 lbs with ease.