Shop LOCHINVAR

Cleaners & Descalers for Water Heaters

  • Mfr # 100289339

  • Zoro # G523388132


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Lochinvar
Compatible Product Type
Boilers
Includes
Mounting Brackets, PVC Adapters
Features
Calcite and Magnesium Oxide Media, Clear Tube for Visual Inspection, Integrated Unions with O-Rings
Fitting Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100289339
Zoro #
G523388132
UPC #
-
Country of Origin
United States

Details

Compatible Brand
Lochinvar
Item
Condensate Neutralizing Kit
Compatible Product Type
Boilers
Includes
Mounting Brackets, PVC Adapters
Features
Calcite and Magnesium Oxide Media, Clear Tube for Visual Inspection, Integrated Unions with O-Rings
Fitting Type
FNPT

Description

Condensate Neutralizing Kit, Cleaner Container Size Not Applicable, For Maximum Tank Capacity Not Applicable, Operating Voltage Not Applicable, Removes Not Applicable, Product Type Condensate Neutralizing Kit, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Features Calcite and Magnesium Oxide Media, Clear Tube for Visual Inspection, Integrated Unions with O-Rings, Fitting Size 1/2 in, Fitting Type FNPT, Includes Mounting Brackets, PVC Adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.