Shop LOCHINVAR
See all product information
Create Account
Switch, 6.55 in L, For Lochinvar
- Mfr # 100166258
- Zoro # G923389166
product price:Â
$
62.39
/ea
Key Features
Compatible Manufacturer Part Number
ER 152, ER 202, ER 252, ER 302, ER 402
Compatible Brand
Lochinvar
Compatible Series
100-101
Compatible Product Type
Water Heaters
Overall Height
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100166258
- Zoro #
- G923389166
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2.1 in
- Overall Width
- 5 in
- Overall Length
- 6.55 in
- Wire Rope Length
- 6.55 in
- Length
- 6.55 in
- Fits Chest Size
- Safeguards the HVAC Unit by Responding to Pressure Level Shifts, Turning it On, Switches and Buttons are Designed Specifically for your HVAC System to Ensure Smooth and Efficient Performance
Details
- Compatible Manufacturer Part Number
- ER 152, ER 202, ER 252, ER 302, ER 402
- Compatible Brand
- Lochinvar
- Compatible Series
- 100-101
- Compatible Product Type
- Water Heaters
- Market
- Residential
- Item
- Switch
- Features
- Safeguards the HVAC Unit by Responding to Pressure Level Shifts, Turning it On, Switches and Buttons are Designed Specifically for your HVAC System to Ensure Smooth and Efficient Performance
Description
Switch, Compatible Manufacturer Part Number ER 152, ER 202, ER 252, ER 302, ER 402, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.1 in, Overall Length 6.55 in, Application Not Applicable, Features Safeguards the HVAC Unit by Responding to Pressure Level Shifts, Turning it On, Switches and Buttons are Designed Specifically for your HVAC System to Ensure Smooth and Efficient Performance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.