09125 13 in. x 17 in. Lock-Top Energy-Saving Damper

  • Mfr # 9125

  • Zoro # G304066488


product price:  $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9125
Zoro #
G304066488
UPC #
-
Country of Origin
China

Description

  • Energy-Saving Chimney Damper.
  • Stainless steel lid with attached to a cast-aluminum frame by an array of stainless spring wires.
  • Locks energy in with a seal of silicone rubber.
  • Includes a 30' drop cable that is operated with a handle mounted in the firebox.
  • Features a safety device that locks the damper open during a chimney fire.
  • Top sealing dampers with gas logs are not recommended.
  • Manufacturers lifetime warranty for all fuels.
  • Size: 13" W x 17" L.
  • Fits Inside Flue Sizes: 9" x 14" to 12-1/2" x 17-1/2".
  • Height of Open Lid: 7-3/4".
  • Cross-Sectional Area: 150" Sq.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.