Mattress Encasement, Queen

  • Mfr # 83QUENC

  • Zoro # G7512102


product price:  $43.95
/ea

Key Features

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Material
Stretch Knit Fabric
Thickness
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
83QUENC
Zoro #
G7512102
UPC #
076706834003
Country of Origin
China

Dimensions

Size
Queen
Thickness
3 mm
Length
80 in
Width
60 in
Overall Width
60 in
Overall Length
80 in
Compatible Bed Size
Queen
Compatible Bed Height - Maximum
11 1/2 in

Details

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Material
Stretch Knit Fabric
Item
Mattress/Box Spring Protector
Fabric
Stretch Knit
Washing Instructions
Do Not Dry Clean, Tumble Dry Low, Machine Wash Cold
Corners
Double Reinforced
Seam
Yes
Product Type
Mattress/Box Spring Protector
Grip Style
Zipper
Thread Count
T75
Water Resistance
Water Resistant
Bed Faces Covered
Complete Encasement
Resistance Properties
Bedbug Resistant
Pad Material
Stretch Knit Fabric
Fabric Weight
2.95 oz

Description

Lock-Up Mattress Encasement, Queen Size, Width 60 In., Length 80 In., Stretch Knit Fabric, Yes, Corners Double Reinforced, Protects From bed bugs, dust mites, allergies,., Thickness 18 inches, Material Stretch Knit Fabric, Color White, Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.