Mattress Encasement, King

  • Mfr # 83KGENC

  • Zoro # G7582111


product price:  $44.99
/ea

Key Features

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Material
Stretch Knit Fabric
Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83KGENC
Zoro #
G7582111
UPC #
076706835000
Country of Origin
China

Dimensions

Size
King
Thickness
3 mm
Length
80 in
Width
76 in
Overall Length
80 in
Overall Width
76 in
Compatible Bed Height - Maximum
11 1/2 in
Compatible Bed Size
King

Details

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Material
Stretch Knit Fabric
Item
Mattress/Box Spring Protector
Seam
Yes
Washing Instructions
Do Not Dry Clean, Tumble Dry Low, Machine Wash Cold
Fabric
Stretch Knit
Corners
Double Reinforced
Product Type
Mattress/Box Spring Protector
Water Resistance
Water Resistant
Thread Count
T75
Pad Material
Stretch Knit Fabric
Fabric Weight
2.95 oz
Grip Style
Zipper
Bed Faces Covered
Complete Encasement
Resistance Properties
Bedbug Resistant

Description

Lock-Up Mattress Encasement, King Size, Width 78 In., Length 80 In., Stretch Knit Fabric, Yes, Corners Double Reinforced, Protects From bed bugs, dust mites, allergies,., Thickness 18 inches, Material Stretch Knit Fabric, Color White, Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.