Mattress Encasement, Full

  • Mfr # 83FULENC

  • Zoro # G7518296


product price:  $37.05
/ea

Key Features

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Material
Stretch Knit Fabric
Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83FULENC
Zoro #
G7518296
UPC #
076706833006
Country of Origin
China

Dimensions

Size
Full
Thickness
3 mm
Length
75 in
Width
54 in
Overall Width
54 in
Overall Length
75 in
Compatible Bed Height - Maximum
11 1/2 in
Compatible Bed Size
Full

Details

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Material
Stretch Knit Fabric
Item
Mattress/Box Spring Protector
Corners
Double Reinforced
Fabric
Stretch Knit
Washing Instructions
Do Not Dry Clean, Tumble Dry Low, Machine Wash Cold
Seam
Yes
Product Type
Mattress/Box Spring Protector
Bed Faces Covered
Complete Encasement
Fabric Weight
2.95 oz
Grip Style
Zipper
Water Resistance
Water Resistant
Resistance Properties
Bedbug Resistant
Pad Material
Stretch Knit Fabric
Thread Count
T75

Description

Lock-Up Mattress Encasement, Full Size, Width 54 In., Length 75 In., Stretch Knit Fabric, Yes, Corners Double Reinforced, Protects From bed bugs, dust mites, allergies,., Thickness 14 inches, Material Stretch Knit Fabric, Color White, Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.