Mattress Encasement, TwinXL

  • Mfr # 83TWXLENC

  • Zoro # G7509345


product price:  $36.05
/ea

Key Features

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Material
Stretch Knit Fabric
Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83TWXLENC
Zoro #
G7509345
UPC #
076706832009
Country of Origin
China

Dimensions

Size
Twin XL
Thickness
3 mm
Width
39 in
Length
80 in
Overall Length
80 in
Overall Width
39 in
Compatible Bed Height - Maximum
11 1/2 in
Compatible Bed Size
Twin XL

Details

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Material
Stretch Knit Fabric
Item
Mattress/Box Spring Protector
Washing Instructions
Do Not Dry Clean, Tumble Dry Low, Machine Wash Cold
Fabric
Stretch Knit
Corners
Double Reinforced
Seam
Yes
Product Type
Mattress/Box Spring Protector
Resistance Properties
Bedbug Resistant
Grip Style
Zipper
Pad Material
Stretch Knit Fabric
Bed Faces Covered
Complete Encasement
Thread Count
T75
Fabric Weight
2.95 oz
Water Resistance
Water Resistant

Description

Lock-Up Mattress Encasement, TwinXL Size, Width 39 In., Length 80 In., Stretch Knit Fabric, Yes, Corners Double Reinforced, Protects From bed bugs, dust mites, allergies,., Thickness 14 inches, Material Stretch Knit Fabric, Color White, Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.