Shop LOCTITE
See all product information
Create Account
Grease, 1 lb, Can, Silicon Carbide Base
- Mfr # LOC39439
- Zoro # G311438209
product price:Â
$
67.85
/ea
Sold in multiples of 6 for
$407.10
Key Features
Base Lubricant
Silicon Carbide
Container Type
Can
Net Weight
16 oz
Application
Grinding, Lapping and Honing
Container Capacity
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOC39439
- Zoro #
- G311438209
- UPC #
- -
- Country of Origin
- Unknown
Details
- Base Lubricant
- Silicon Carbide
- Item
- Grease
- Container Type
- Can
- Net Weight
- 16 oz
- Application
- Grinding, Lapping and Honing
- Container Capacity
- 1 lb
Description
Silicone Carbide Grease, 1LB D 180 GRIT S/C G/M CLOVER LAPPING COMPOUND, Package Qty: 6 per case, Substitute for LOC39499
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.