
(920-009859) Keyboard & Keypad
Mfr # 920009859
Zoro # G9085768
product price:Â $78.69
/ea
Free Shipping & Returns
Key Features
Connector Type
Cable
Compatible With
Windows
Interface
USB
Depth
0.26 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
920009859
Zoro #
G9085768
UPC #
97855161628
Country of Origin
Unknown
Dimensions
Depth
0.26 in
Height
5 in
Width
17.13 in
Keyboard/Keypad Depth
0.26 in
Keyboard/Keypad Width
17.13 in
Adjustable Height
Yes
Details
Item
Keyboard
Connector Type
Cable
Compatible With
Windows
Interface
USB
Features
Features,"Environmentally Friendly, Full-size Keyboard, Illuminated, Adjustable Height, integrated Backlighting, Adjustable Tilt, Adjustable Backlighting"
Product Type
Keyboard
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Illuminated
Includes
K845 Mechanical Illuminated, Cable
Platform Supported
Windows
Environmentally Friendly
Yes
Localization
English
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.