G502 LIGHTSPEED WIRELESS GAMING MOUSE
- Mfr # 910-005565
- Zoro # G414907831
product price:Â
$
140.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
LIGHTSPEED™ Wireless Receiver, Receiver Extension Adapter, Charging/Data Cable, Accessory Box, (4) 2g Weights, (2) 4g Weights, User Documentation
Width
3 in
Height
5.2 in
Length
1.6 in
Platform Supported
Mac, PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-005565
- Zoro #
- G414907831
- UPC #
- 97855145246
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 5.2 in
- Length
- 1.6 in
Details
- Item
- Gaming Mouse
- Includes
- LIGHTSPEED™ Wireless Receiver, Receiver Extension Adapter, Charging/Data Cable, Accessory Box, (4) 2g Weights, (2) 4g Weights, User Documentation
- Platform Supported
- Mac, PC
- Pointing Device Wireless Technology
- Radio Frequency
- Pointing Device Host Interface
- USB 2.0
- Movement Detection
- Optical
- Green Environmental Attribute
- Environmentally Friendly
- Pointing Device Connectivity Technology
- Wireless
- Movement Resolution
- 16000 dpi
Description
LOGITECH G502 LIGHTSPEED WIRELESS GAMING MOUSE
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.