SCRIBE POLARIZER- REDUCES GLAREACCSGRAPHITE - LOGI BOLT
- Mfr # 952000116
- Zoro # G014590204
product price:Â
$
291.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Logitech Scribe
Attachment Diameter
3.06"
Length
4.6"
Height
3.7"
Optical Coating
Anti-reflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 952000116
- Zoro #
- G014590204
- UPC #
- 97855171146
- Country of Origin
- China
Dimensions
- Attachment Diameter
- 3.06"
- Length
- 4.6"
- Height
- 3.7"
- Width
- 4"
Details
- Compatibility
- Logitech Scribe
- Optical Coating
- Anti-reflective
- Package Contents
- Polarizer for Logitech Scribe, Documentation
- Filter Type
- Polarizer
- Item
- Filter
- Features
- Anti-reflection Coating
- Color
- White
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.