Shop LOGITECH
See all product information
Create Account
Tap IP in White - Fast Ethernet - Wireless LAN - Tabletop, Riser Mount, Wall Mountable
- Mfr # 952000088
- Zoro # G514148455
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Depth
6.7"
Network Technology
10/100Base-TX
Height
2.2"
Width
9.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952000088
- Zoro #
- G514148455
- UPC #
- 97855169976
- Country of Origin
- China
- Wireless LAN
- Yes
- Network Technology
- 10/100Base-TX
- Package Contents
- Tap IP in White, VESA Mounting Screws, (4) Microfiber Cloth, Documentation
- Ethernet Technology
- Fast Ethernet
- Item
- Video Conference Equipment