Shop LOGITECH
See all product information
Z906 5.1 Speaker System - 500 W RMS - DTS, Dolby Digital, 3D Sound
Mfr # 980-000467
Zoro # G414884828
product price:Â $531.99
/ea
Free Shipping & Returns
Key Features
Bluetooth Compatible
No
Height
6.5 in
Width
3.9 in
Depth
3.7 in
Green Environmental Attribute
Energy Star; Environmentally Friendly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 980-000467
- Zoro #
- G414884828
- UPC #
- 97855067548
- Country of Origin
- China
Dimensions
- Height
- 6.5 in
- Width
- 3.9 in
- Depth
- 3.7 in
- Subwoofer Width
- 11.10 in
- Subwoofer Depth
- 12.60 in
- Subwoofer Height
- 11.50 in
Details
- Item
- Speaker System
- Bluetooth Compatible
- No
- Green Environmental Attribute
- Energy Star; Environmentally Friendly
- Watt (RMS)
- 500 W
- Includes
- Z906 Speaker SystemSpeaker Connection Wire6 ft Six-Channel Direct CableStackable Control ConsoleWireless Remote3 x AAA BatteriesUser Documentation
- Standards
- THX
- Number of Digital Coaxial Inputs
- 1
- Wireless LAN
- No
- Number of Digital Optical Inputs
- 2
- Sound System
- Dolby Digital, 3D Sound, DTS
- Subwoofer Type
- Active
- iPod Supported
- Yes
- Controls
- Volume, Power
- Speaker Configuration
- 5.1
- Number of Analog Audio Inputs
- 1
- Energy Star
- Yes
- RMS Output Power
- 500 W
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.