Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-7/16TWBULK
- Zoro # G524485687
product price:Â
$
319.99
/pk of 100, $3.20/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Grade C1215
Material
Steel
Compatible Manufacturer Model Number
3632-33/64, 3632-9/16I
Product Type
Key-Locking Insert
External Thread Size
9/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-7/16TWBULK
- Zoro #
- G524485687
- UPC #
- 9326518088318
- Country of Origin
- Italy
Dimensions
- External Thread Size
- 9/16"-12
- Overall Length
- 9/16 in
- Drill Bit Size
- 33/64 in
- Internal Thread Size
- 7/16"-20
- Compatible Tap Size
- 9/16"-12
- Minimum Installation Depth
- 5/8 in
Details
- Item
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Material
- Steel
- Compatible Manufacturer Model Number
- 3632-33/64, 3632-9/16I
- Product Type
- Key-Locking Insert
- External Thread Fit
- 2A (Mod)
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Finish
- Black Finish
- Wall Type
- Thin Wall
- Internal Thread Fit
- 3B
- Installation Method
- Hand Installation Tool
- System of Measurement
- Inch
- Thread Type
- Fine
- Number of Locking Keys
- 4
- Compatible with Manufacturer Model Number
- 3632-33/64, 3632-9/16I
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 9/16 in, Internal Thread Size 7/16 In.-20, Internal Thread Fit 3B, External Thread Size 9/16 In.-12, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size 9/16 In.-12, Drill Bit Size 33/64 in, Minimum Installation Depth 5/8 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-33/64, 3632-9/16I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.