Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 7/16 In, 122 Copper
Mfr # SL2-14
Zoro # G4369197
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 7/16 in
- Standards MS51844
- Wire Rope Dia. 7/16"
- Finish Plain
Product Information
- Brand Loos
- MFR # SL2-14
- Zoro # G4369197
- UPC # 736791025600
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/16 in |
Wire Rope Dia. | 7/16" |
Outside Diameter | 1 1/4 in |
Overall Length | 1 3/4 in |
Compatible Rope Diameter | 7/16 in |
Details
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 7/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1 3/4 in, Outside Diameter 1 1/4 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Nylon, Yellow (EEF2-903-6)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps (A3R1822A4B3C50P6)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- LOOS Wire Rope Thimble, 5/32 In, 302/304 SS (AN100-C5)
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- LOOS Wire Rope Sleeve, 3/16 In, 304 SS (SL11-6)
- LOOS Wire Rope Sleeve, 1/4 In, 304 SS (SL11-8)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- DAYTON 1/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD7)
- Loos Chains, Ropes & Cables