Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 1/8 In, 122 Copper
Mfr # SL2-4TP
Zoro # G4369382
original price:
$0.83
14% off
new price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/8 in
- Wire Rope Dia. 1/8"
- Finish Tin Plated
- For Use With Stainless Steel Cable
Product Information
- Brand Loos
- MFR # SL2-4TP
- Zoro # G4369382
- UPC # 736791026126
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Outside Diameter | 1/2 in |
Compatible Rope Diameter | 1/8 in |
Overall Length | 1/2 in |
Details
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1/2 in, Outside Diameter 1/2 in, Number of Compressions 3, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plat Cstr, Polyolfin, 3 in, 210 lb, A (1UKT4)
- CC APEX Rigid Plate Caster, CC Apex, 8" (CDP-Z-45)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps (1003N1820A6E10B3C1P1)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- Loos Chains, Ropes & Cables