Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 3/16 In, 302/304 SS
Mfr # AN100-C6
Zoro # G4369041
original price:
$1.18
28% off
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 3/16 in
- For Use With Stainless Steel Cable
- Finish Plain
- Wire Rope Dia. 3/16"
Product Information
- Brand Loos
- MFR # AN100-C6
- Zoro # G4369041
- UPC # 736791024672
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Wall Height | 11/64 in |
Loop Inside Width | 1/2 in |
Inside Wall Width | 13/64 in |
Overall Width | 27/32 in |
Loop Inside Length | 1 in |
Compatible Rope Diameter | 3/16 in |
Details
Description
Wire Rope Thimble, Compatible Rope Diameter 3/16 in, Material Stainless Steel, Overall Width 27/32 in, Wall Height 11/64 in, Inside Wall Width 13/64 in, Wall Thickness 1/32 in, Loop Inside Length 1 in, Loop Inside Width 1/2 in, Finish Plain, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay (MHGXEC85GGS)
- BARON Galvanized Galvanized Steel 1/8 in. D X 100 ft. L Aircraft Cable (96005)
- TRI-ARC Ladder, Fixed, Steel, Guard Door (OPFS03)
- WERNER 10 ft Fiberglass Podium Stepladder W/ Casters, 375 lb Capacity (PD7310-4C)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (2VKA5)
- Loos Chains, Ropes & Cables