18 ft. Overall H, Straight Ladder, Aluminum, 18 Steps, Natural Finish, 300 lb Load Capacity

  • Mfr # AE2118

  • Zoro # G2194930


product price:  $406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Aluminum
Number of Steps
18
Overall Height
18 ft.
Overall Width
17 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE2118
Zoro #
G2194930
UPC #
728865015013
Country of Origin
Mexico

Dimensions

Overall Height
18 ft.
Overall Width
17 13/16 in
Top Step Height
17 ft 6 in
Rung Dia.
1 1/2 in
Ladder Height
18 ft
Rung Width
15.4 in
Standing Height - Maximum
14 ft
Top-to-Bottom Rung Height
17 ft
Reach Height - Maximum
20.6 ft

Details

Item
Straight Ladder
Load Capacity
300 lb
Material
Aluminum
Number of Steps
18
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Natural
ANSI Type
IA
Net Weight
38.0 lb
Rung Type
D-Rung
Rung Shape
D-Rung
Rung Spacing
12 in
Item - Straight Ladders
Straight Ladder
Includes
Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes
Top to Bottom Rung
17 ft
Number of Rungs
18
Item - Fixed Ladders
Extension Ladder
Color
Silver
Weight
38 lb
Tread Type
Ribbed
ANSI Duty Rating
Type IA
Load Capacity - Maximum
300 lb
Ladder Material
Aluminum
Shoe Type
Swivel Safety
Series
AE2100
Number of Sections
1
Ladder Type
Straight Ladder

Description

Straight Ladder, Ladder Height 18 ft, Overall Width 17.8 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 18, Top to Bottom Rung 17 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15.4 in, Top Step Height 17 ft 6 in, Finish Unfinished, Rung Shape D-Rung, Standards ANSI, OSHA Compliant, Includes Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 38.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.