Attic Ladder, Aluminum, 375 lb Load Capacity

  • Mfr # AL2540MG-R10

  • Zoro # G412029306


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Load Capacity
375 lb
Swing Clearance
74 in
Landing Space
67 in
Step Width
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2540MG-R10
Zoro #
G412029306
UPC #
-
Country of Origin
Mexico

Dimensions

Step Width
14.8 in
Step Depth
3 in
Rough Opening Width
25.5 in
Compatible Ceiling Height - Minimum
7.7 ft
Rough Opening Length
54 in
Compatible Ceiling Height - Maximum
10.3 ft

Details

Item
Attic Ladder
Material
Aluminum
Load Capacity
375 lb
Swing Clearance
74 in
Landing Space
67 in
Insulated
Insulated
Attic Ladder Closure
Gas Piston
Standards
ANSI 14.9
Rung Step Spacing
12 in
ANSI Duty Rating
Type IAA
Tread Type
Ribbed

Description

Attic Ladder, Material Aluminum, Load Capacity 375 lb, Swing Clearance 74 in, Landing Space 67 in, Step Width 14.8 in, Step Depth 3 in, Standards ANSI 14.9, Insulated Insulated, Attic Ladder Closure Gas Piston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.