Shop LOVIBOND
See all product information
Create Account
Water Quality Reagents, PK100
- Mfr # 531310
- Zoro # G923781762
product price:
$
41.85
/pk of 100, $0.42/ea
Key Features
Product Type
Reagent
Storage Temperature - Maximum
68 Degrees F
Application
Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
Standards
OSHA
CAS Number
7664-93-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 531310
- Zoro #
- G923781762
- UPC #
- -
- Country of Origin
- Germany
Details
- Product Type
- Reagent
- Storage Temperature - Maximum
- 68 Degrees F
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Standards
- OSHA
- CAS Number
- 7664-93-9
- Form
- Liquid
- Color
- Colorless
- Chemical Formula
- S�¿
- Volume
- 100 mL
- Item
- Water Quality Reagents
- Storage Temperature
- Room Temperature
- Compatible Product Type
- Colorimeters
- Container Material
- Plastic
- Container Type
- Pouch
- Quantity
- 100
- Wire Color
- Colorless
Description
Water Quality Reagents, Concentration Not Applicable, CAS Number 7664-93-9, Chemical Formula S�¿, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards OSHA, Special Information Not Applicable, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.