Water Quality Reagents, PK100
- Mfr # 531320
- Zoro # G123781791
product price:
$
41.15
/pk of 100, $0.41/ea
Key Features
CAS Number
7778-50-9
Storage Temperature - Maximum
68 Degrees F
Color
Orange
Chemical Formula
S�¿
Product Type
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531320
- Zoro #
- G123781791
- UPC #
- -
- Country of Origin
- Germany
- CAS Number
- 7778-50-9
- Storage Temperature - Maximum
- 68 Degrees F
- Color
- Orange
- Chemical Formula
- S�¿
- Product Type
- Reagent
- Standards
- OSHA
- Storage Temperature
- Room Temperature
- Item
- Water Quality Reagents
- Volume
- 100 mL
- Form
- Liquid
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Compatible Product Type
- Colorimeters
- Container Material
- Plastic
- Container Type
- Pouch
- Quantity
- 100
- Wire Color
- Orange
Description
Water Quality Reagents, Concentration Not Applicable, CAS Number 7778-50-9, Chemical Formula S�¿, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards OSHA, Special Information Not Applicable, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.