Cutting Lubricant, 10 oz., White

  • Mfr # 43100

  • Zoro # G3492894


product price:  $33.29
/ea

Key Features

Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Series
Tapmatic Edge Creme
Form
Paste
Fluid Characteristics
Biodegradable
Container Size
10 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43100
Zoro #
G3492894
UPC #
078827431000
Country of Origin
United States

Dimensions

Container Size
10 fl oz

Details

Item
Edge Creme Cutting Fluid
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Series
Tapmatic Edge Creme
Form
Paste
Fluid Characteristics
Biodegradable
Container Type
Tube
Flash Point
199.4 Degrees F
Cutting Fluid Sub-Category
Specialty Fluids
pH Value
5.5 to 6.5
Specific Gravity
0.89
Fragrance
Slight, Soapy
Features
Low Toxic, Water Rinsable
For Use With
All Metals
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
Delta Airlines
Color
Opaque
Application
Boring, Broaching, Drilling, Engraving, Facing, Grinding, Milling, Reaming, Tapping, Threading, Turning
Totally Biodegradable
Biodegradable
pH Range - Operating
5.5 to 6.5
VOC Content - Descriptive
0%
Base Formulation
Cream Formula
Solution pH - Minimum
5.5
Solution pH - Maximum
6.5

Description

Edge Creme Cutting Fluid, Container Size 10 fl oz, Paste, Tube, Base Formulation Cream Formula, Opaque, Metal Compatibility All Metals, Application Boring, Broaching, Drilling, Engraving, Facing, Grinding, Milling, Reaming, Tapping, Threading, Turning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.