Shop LS ELECTRIC
See all product information
Create Account
UTE100H Series 1 Pole MCCB. 100A Frame. 40A Trip Amperage. FTU - Fixed Trip Unit. 80% Con
- Mfr # 70060211UL
- Zoro # G023578484
product price:Â
$
1,146.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
6 in
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Depth
6 in
Number of Poles
1 Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70060211UL
- Zoro #
- G023578484
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 1 Pole
- Amps
- 40 A
Dimensions
- Height
- 6 in
- Width
- 6 in
- Depth
- 6 in
- Frame Size
- 100 A
Description
70060211UL UTE100H Series 1 Pole MCCB. 100A Frame. 40A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.