UTS600L Series 3 Pole MCCB. 600A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02130807UL
- Zoro # G923578331
product price:Â
$
14,425.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
15 in
Number of Poles
3 Pole
Features
LSI - Long Time + Short Time + Instantaneous
Frame Size
600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02130807UL
- Zoro #
- G923578331
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Features
- LSI - Long Time + Short Time + Instantaneous
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Amps
- 400 A
Dimensions
- Width
- 6 in
- Height
- 15 in
- Frame Size
- 600 A
- Depth
- 6 in
Description
02130807UL UTS600L Series 3 Pole MCCB. 600A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Bolt On Style (No Lugs). LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.