Grease, 14 oz, Cartridge, Calcium sulfonate complex Base
- Mfr # 10102
- Zoro # G221831480
product price:Â
$
28.39
/ea
Sold in multiples of 20 for
$567.80
Key Features
Net Weight
14 oz
Base Lubricant
Calcium sulfonate complex
Container Type
Cartridge
Application
General/heavy-duty grease lubrication
Container Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10102
- Zoro #
- G221831480
- UPC #
- -
- Country of Origin
- Unknown
Details
- Net Weight
- 14 oz
- Base Lubricant
- Calcium sulfonate complex
- Item
- Grease
- Container Type
- Cartridge
- Application
- General/heavy-duty grease lubrication
- Container Capacity
- 14 oz
Description
Lube-A-Boom Is a calcium sulfonate complex thickened lubricating grease formulated in a 100% synthetic base fluid specifically for use on cranes aerial lifts, shooting boom forklifts, hydraulic telescoping excavators and material handling equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.