Grease, 14 oz, Cartridge, Synthetic Base
- Mfr # LAB022
- Zoro # G721836787
product price:Â
$
24.95
/ea
Sold in multiples of 20 for
$499.00
Key Features
Container Type
Cartridge
Application
General multi-purpose grease lubrication
Base Lubricant
Synthetic
Net Weight
14 oz
Container Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAB022
- Zoro #
- G721836787
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Grease
- Container Type
- Cartridge
- Application
- General multi-purpose grease lubrication
- Base Lubricant
- Synthetic
- Net Weight
- 14 oz
- Container Capacity
- 14 oz
Description
Lube-A-Pin Is a NLGI #2 synthetic grease fortified with 5% molybdenum disulfide (moly) as well as other additives for pins or bushings and bearings that handles shock loads and resists water wash out. It is a heavy duty all purpose grease for all types of construction and industrial equipment including wet and dirty environments such as off-road and mining applications. It is environmentally friendly since it contains no antimony lead, chlorine, zinc or other heavy metals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.