Grease Gun, Plastic
- Mfr # 30-118
- Zoro # G025010470
product price:Â
$
25.15
/ea
Key Features
Includes
(1) 12 in Plastic Hose of Size 5/16 in ID x 9/16 in OD
Barrel Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-118
- Zoro #
- G025010470
- UPC #
- 28893301189
- Country of Origin
- China
- Item
- Grease Gun
- Includes
- (1) 12 in Plastic Hose of Size 5/16 in ID x 9/16 in OD
- Barrel Material
- Plastic
Description
Designed for draining and filling non-corrosive liquids. Barrel holds approximately 1 pt with 9 in stroke. Features 12 in plastic hose and durable corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.