Zoro Homepage

Ctn 40 Max Tac Red Ctgs

  • Mfr # L0168-098

  • Zoro # G305831511


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
ISO Viscosity Grade
220
Min. Operating Temp.
-4°F
Maximum Operating Temperature
482°F
Four-Ball Wear
0.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0168-098
Zoro #
G305831511
UPC #
89215316809
Country of Origin
United States

Details

Lubricant Type
Grease
ISO Viscosity Grade
220
Container Type
Cartridge
Min. Operating Temp.
-4°F
Maximum Operating Temperature
482°F
Four-Ball Wear
0.55 mm
Timken OK Load
85 lb
Flash Point
500°F
Dropping Point
505°F
Thickener Type
Lithium Complex
Color
Red
Series
MaxTac
Lubricant Application
Automotive and Industrial Applications Including Cars, All Truck Classifications, Farm and Construction Equipment, and Heavy-Duty Industrial Service

Description

Heavy-duty Extreme Pressure Tacky Red Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.