Shop LUBRIPLATE
See all product information
Create Account
Cutting Oil, Fiske, 5 gal, Pail, Black
- Mfr # L0520-060
- Zoro # G201865870
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Series
Fiske
Fluid Characteristics
Oil
Container Size
5 gal
Container Type
Pail
Viscosity
48 cSt (at 100°C); 225 SUS (at 100°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0520-060
- Zoro #
- G201865870
- UPC #
- 89215552009
- Country of Origin
- United States
- Item
- Cutting Oil
- Series
- Fiske
- Fluid Characteristics
- Oil
- Container Type
- Pail
- Viscosity
- 48 cSt (at 100°C); 225 SUS (at 100°F)
- Application
- Cutting
- Color
- Black
- ISO Viscosity Grade
- 46
- Flash Point
- 335 Degrees F
- Form
- Liquid
Dimensions
- Container Size
- 5 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.