Cutting Oil, Fiske, 5 gal, Pail, Brown
- Mfr # L0576-060
- Zoro # G601865241
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Series
Fiske
Fluid Characteristics
Oil
Container Size
5 gal
Container Type
Pail
Flash Point
355 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0576-060
- Zoro #
- G601865241
- UPC #
- 89215557608
- Country of Origin
- United States
- Item
- Cutting Oil
- Series
- Fiske
- Fluid Characteristics
- Oil
- Container Type
- Pail
- Flash Point
- 355 Degrees F
- Application
- Cutting
- ISO Viscosity Grade
- 46
- Color
- Brown
- Form
- Liquid
Dimensions
- Container Size
- 5 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.